Shop All Cabinet Accessory
Chatsworth Products Cpi
EVOLUTION G3 VERTICAL COMBO, CBL MGR, 84"HX10"WX20.2"D, BLACK
Mfr # 35573-703
Zoro # G1378886
Free Shipping & Returns
$1,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Steel, Plastic
- For Use With 45U Rack
- Depth 513 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 35573-703
- Zoro # G1378886
- Country of Origin Unknown
- Category Cabinet Accessory
Dimensions
Depth | 513 mm |
Details
Material | Aluminum, Steel, Plastic |
For Use With | 45U Rack |
Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Power Distribution Block, Adder Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63150)
- AMPHENOL PT 4C 4#20 PIN RECP (PT02A84P)
- LIBMAN Libman Shower Squeegee, Sanoprene blade, 8" wide (1070)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM5000SXK3AN)
- NVENT HOFFMAN Grounding Kits (SMGDK)
- NVENT HOFFMAN PROLINE G2 Frame Shelf, fits 800x1000mm, (P2ASHF810)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A18184SUG)
- NVENT HOFFMAN Insulated Ground Jumper Kit, 12", Coppe (DGJ)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless Steel (AHK38164X)
- NVENT HOFFMAN Triangle Support Bracket Kit, Fits 12.00 (LTSB12BLK)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 22.5m (Q2PBPCDM)
- Chatsworth Products Cpi Cabinet Accessory