Shop All Cable Trays
Chatsworth Products Cpi
EVOLUTION G2 VERT CABLE MGR, DBL-SIDED, 84"'HX8"WX24.5"D, BLACK
Mfr # 35522-703
Zoro # G1198085
product price: $1,514.99
/ea
Free Shipping & Returns
$1,514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 Feet, 200 millimeters
- Material Steel
- Depth 622 millimeters
- Finish Color Black
- Use With 45U Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 35522-703
- Zoro # G1198085
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 7 Feet, 200 millimeters |
Depth | 622 millimeters |
Details
Material | Steel |
Finish Color | Black |
Use With | 45U Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, 20.00" H, 20.00" W (NP2020CG)
- INTERSTATE PNEUMATICS Water Pressure Switch 1/4 Inch NPT Female One Port (LF16-111)
- HUBBELL 20A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL67W08)
- GENERAC Maintenance Kit 20 kW 999CC (6485)
- QUEST MANUFACTURING Cable Tray Coupler, Zinc (CT0001-03)
- ELECTRIDUCT Aluminum Cord Management / Raceway 90 deg. Corner Piece (CM-C)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648GNK)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 5ft- Black- 5 Pack (SR-2150-5-5PK-BK)
- CABLOFIL Cable Tray Support, Post Mounting (UFCN300PG)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- CABLOFIL Wire Mesh Cable Tray, 6x4In, 10 Ft (CF105/150EZ)
- Chatsworth Products Cpi Cable Trays