Shop All Cable Trays
Chatsworth Products Cpi
EVOLUTION G2 VERT CABLE MGR, DBL-SIDED, 84"'HX12"WX24.5"D, BLACK
Mfr # 35524-703
Zoro # G1208752
product price: $1,691.99
/ea
Free Shipping & Returns
$1,691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 Feet, 300 millimeters
- Width 12"
- Material Steel
- Depth 622 millimeters
- Use With 45U Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 35524-703
- Zoro # G1208752
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 7 Feet, 300 millimeters |
Width | 12" |
Depth | 622 millimeters |
Details
Material | Steel |
Use With | 45U Rack |
Finish Color | Black |
Product Color | Black |
Product Material | Plastic, Aluminum |
Product Name | Double-Sided Evolution Vertical Cable Manager |
Cable Manager Type | Rack Cable Management Panel |
Product Type | Cable Organizer |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, G Class, AG Series, Time Delay, 25 A, 480V AC, Nonindicating (AG25)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 25ft (N105-025-GY)
- CABLE WHOLESALE Shielded Outdoor Waterproof Cat6 Coupler RJ45 Female to Female Wall Plate Mount (30X8-70400)
- ZEPHYR Close Quarter Microstop Countersing Cage (ZT345-S)
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- QUEST MFG Cable Tray Cabinet Top Stand, 4", Zinc (CT0017-04-03)
- Chatsworth Products Cpi Cable Trays