Shop All Cable Trays
Chatsworth Products Cpi
EVOLUTION G1 VERT CABLE MGR, SNGL-SIDED, 84"'HX6"WX13.2"D, BLACK
Mfr # 35511-703
Zoro # G1207203
product price: $1,119.99
/ea
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 Feet, 150 millimeters
- Width 6"
- Material Steel
- Depth 335 millimeters
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 35511-703
- Zoro # G1207203
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 7 Feet, 150 millimeters |
Width | 6" |
Depth | 335 millimeters |
Details
Material | Steel |
Finish Color | Black |
Use With | 45U Rack |
Product Color | Black |
Product Name | Single-Sided Evolution Vertical Cable Manager |
Cable Manager Type | Rack Cable Management Panel |
Product Type | Cable Organizer |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- UNISTRUT Strut 4 Hole Splc Clevis (RP1377EG)
- RACO Electrical Box, 10.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (471)
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 2 (SR-WG-200-5-2PK-WT)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- QUEST MANUFACTURING Cable Tray T-Type Hanging Bracket, Zinc (CT0015-03)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Gray (C3RWT1248)
- CABLOFIL Wire Mesh Cable Tray, 6x4In, 10 Ft (CF105/150EZ)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- Chatsworth Products Cpi Cable Trays