Shop All Cabinet Accessory
Chatsworth Products Cpi
EVOLUTION FLOOR BRACKET, SIZED FOR 1/4" HARDWARE, BLACK, 12/PK, PK 12
Mfr # 35506-701
Zoro # G1392012
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Depth 66.04 mm
- Color Black
- Product Line Evolution
- Product Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 35506-701
- Zoro # G1392012
- Country of Origin Unknown
- Category Cabinet Accessory
Dimensions
Depth | 66.04 mm |
Details
Material | Steel |
Color | Black |
Product Line | Evolution |
Product Color | Black |
Compatibility | Chatsworth Evolution Vertical Cable Manager |
Product Name | Evolution 35506-701 Floor Bracket |
Product Type | Mounting Bracket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON NETWORK SYSTEM CABINET WH OMNIB DINRL RACKMT ENC SM/1X10 RAIL (DINRK-1)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10IGA)
- HUBBELL Enclosure, 24 in H, 20 in D, Rolled Steel (HSQ24)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1K0901F7)
- NVENT HOFFMAN Handles, Plastic (GPDLOCKHDL)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2010SS6LP3PT)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCDCC)
- NVENT HOFFMAN Rack Panels, 2Ux19.00, Lt Gray, Steel (P19RP2UP)
- NVENT HOFFMAN Louver Plate Kits, 3.25x3.25, SS Type 31 (AVK23SS6)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 20.00x12.00x8.62, Gray, Steel (A20N12BLP)
- NVENT HOFFMAN Gasket Kit, 0.25x0.50, Rubber (GSKTKITS025)
- Chatsworth Products Cpi Cabinet Accessory