Shop All Cabinet Accessory
Chatsworth Products Cpi
EVOLUTION FIBER SEGREGATION, KIT, 20.4"HX3.8"WX4.3"D, 2 PCS, BLACK
Mfr # 35475-701
Zoro # G1365997
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Plastic
- Width 3.80"
- Color Black
- Depth 109 mm
- Cable Manager Type Cable Manager
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 35475-701
- Zoro # G1365997
- Country of Origin Unknown
- Category Cabinet Accessory
Dimensions
Width | 3.80" |
Depth | 109 mm |
Details
Material | Steel, Plastic |
Color | Black |
Cable Manager Type | Cable Manager |
Product Color | Black |
Package Contents | 35475-701 Evolution Cable Manager Fiber Segregation Kit, 2 x J-shaped Steel Mounting Brackets, 8 x plastic Fiber Segregation Spools, Mounting Hardware |
Product Name | 35475-701 Evolution Cable Manager Fiber Segregation Kit |
Product Type | Cable Organizer |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- NVENT HOFFMAN Swivel Nipples, 4.00x4.00, Gray, Steel (F44WSA)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 4A, 600V AC, Non-Indicating (JTD004)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 35A, 600V AC, Indicating (LPJ-35SPI)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1016413)
- NVENT HOFFMAN CONCEPT Panels, 28.20x14.20, White, Stee (CP3016)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T36HC)
- NVENT HOFFMAN CONCEPT EMC, Type 4X, 36.00x24.00x12.00, (CSD362412EMCSS)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44LP)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 60.2 (A60H3612GQRLP)
- AKRO-MILS Lvd Panel, Single Row Wall, 32 x 3, Gray (30632GY)
- Chatsworth Products Cpi Cabinet Accessory