Shop All Cable Supports
Chatsworth Products Cpi
COMPRESSION LUG FOR #6AWG WIRE, SPACING:5/8", 1/4" HOLE,
Mfr # 40162-901
Zoro # G3190924
Sold in multiples of 25 for $331.25
$331.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Hole Spacing .625" (15.9 mm)
- Finish Color Blue
- Hole Size .250" (6.4 mm)
- Cable Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 40162-901
- Zoro # G3190924
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Hole Size | .250" (6.4 mm) |
Cable Size | #6 |
Details
Material | Tinned Copper |
Hole Spacing | .625" (15.9 mm) |
Finish Color | Blue |
Lug Style | Two-Hole Lug |
Connection Type | COMPRESSION |
Material Rating | Copper |
Component | Compression Taps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Receptacle 3P 4W 600VAC L17-30R GY (HBL2740SR2)
- EATON Enclosed Circuit Breaker, ECC Series 200A, 2 Pole, 200V AC (ECCVH200R)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110G11)
- RACO Nipple, 1 In Conduit, Zinc, 27/32 In L (1664)
- NVENT CADDY J-Hook, Flange Mount for Wire & Rod (CAT124Z34)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- GARDNER BENDER Metal Staple, 1/2", PK500 (MS-500J)
- NVENT CADDY Clip, Pipe, Sleeve Wal-Thk (740)
- EATON B-LINE J-Hook, 1/2In Flange, 2In Max Cap (BCH32-C2)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- Chatsworth Products Cpi Cable Supports