Shop All Cabinet Accessory
Chatsworth Products Cpi
CLIK-NUT HARDWARE KIT, 250 PCK, M6 X 1.0 THREADS, ZINC FINISH,
Mfr # 76543-002
Zoro # G1436864
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Depth 1.1 in
- Color Zinc
- Type M6 Cage Nuts and Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 76543-002
- Zoro # G1436864
- Country of Origin Unknown
- Category Cabinet Accessory
Dimensions
Depth | 1.1 in |
Details
Material | Steel |
Color | Zinc |
Type | M6 Cage Nuts and Screws |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, (HG1000504)
- TRIPP LITE Suppressor, Surge (6SP)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYL6)
- KLEIN TOOLS Replacement Remote for LAN Scout® Jr. 2 Continuity Tester (VDV999-200)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Blac (LBSKB)
- NVENT HOFFMAN Qline D, Type 4x, 200x120x85mm, Polycarb (Q20129PCD)
- NVENT HOFFMAN Cut-Off Fitting, 8.00x8.00, Gray, Steel (F88WX)
- NVENT HOFFMAN Galvanized Sweep Tee, Fits 4.00x4.00, St (F44TGV)
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV6)
- NVENT HOFFMAN CONCEPT Panels, 22.20x10.20, White, Steel (CP2412)
- NVENT HOFFMAN Fan Cords (ACORD2)
- Chatsworth Products Cpi Cabinet Accessory