Shop All Cabinet Accessory
Chatsworth Products Cpi
CLIK-NUT HARDWARE KIT, 250 PCK, 12-24 THREADS, ZINC FINISH,
Mfr # 76544-002
Zoro # G1405836
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Depth 1.1 in
- Type #12-24 Cage Nuts and Screws
- Color Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 76544-002
- Zoro # G1405836
- Country of Origin Unknown
- Category Cabinet Accessory
Dimensions
Depth | 1.1 in |
Details
Material | Steel |
Type | #12-24 Cage Nuts and Screws |
Color | Zinc |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.4in ID, Red, 6in, PK3 (ITCSN-0400-6"-RED-12-3 PC PKS)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306B004)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 5 PK (509128-2005)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0516514)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13001C)
- PANNET HolderSplice Sleeve, 24 Fusion (FSC24)
- NVENT HOFFMAN L-Box, Type 1, 36.00x24.00x12.00, Lt Gra (DBL362412G)
- NVENT HOFFMAN Elbow, 4.00x4.00, Fiberglass 90 deg. (F44WE90FG)
- NVENT HOFFMAN Continuous Hinge, w/Clamps, Type 4X, 2 (A20H1610SS6LP)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 230v 50/60Hz (TFP62)
- Chatsworth Products Cpi Cabinet Accessory