Shop All Cable Trays
Chatsworth Products Cpi
CCS-EFX COMBO XTENDED FINGER, DBL-SIDED VERTICAL CABLE MGR
Mfr # 40098-703
Zoro # G1213896
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 Feet, 150.0 millimeters
- Width 6"
- Material Aluminum
- Depth 379.5 millimeters
- Use With 45U Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 40098-703
- Zoro # G1213896
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 7 Feet, 150.0 millimeters |
Width | 6" |
Depth | 379.5 millimeters |
Details
Material | Aluminum |
Use With | 45U Rack |
Finish Color | Black |
Product Material | Aluminum |
Product Color | Black |
Product Type | Cable Organizer |
Product Name | Double-Sided Combination Cabling Section Extended Fingers |
Cable Manager Type | Rack Cable Management Panel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Receptacle (HBL2436ST)
- GE Handle Tie, 125A, 3 Poles (TEYXHT3)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (XTCE007B10T)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- WIEGMANN N1 HNGD WIREWAY 2X2X48 CRBN STL, GRAY (HS224)
- QUEST MFG Zinc M10 Flanged HEX Nut For Cable Tray (CT0047-10-03)
- QUEST MFG Wire Mesh Cable Tray, 5'L x 12"W x 2"H, Zinc (CT0512-03)
- LEGRAND Wiremold NMW Outlet Box, 1 Gang, 0 Knockout, Plastic, White, Wall Mounting (NMW35)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Galv (C3RWT1272G)
- QUEST MFG Cable Tray L Wall Bracket, 8", Zinc (CT0025-08-03)
- QUEST MANUFACTURING Cable Tray Screw Rod with Cement Wall Anchor Kit, 3ft (CT0011-03)
- Chatsworth Products Cpi Cable Trays