Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY WALL TO RACK KIT, 12" W, USE W/3"DEEP CHANNEL, RACKS, BLK
Mfr # 251576
Zoro # G5739143
product price: $208.99
/ea
Sold in multiples of 25 for $5,224.75
Free Shipping & Returns
$5,224.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Steel
- Components Support Systems
- Type Ladder Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 251576
- Zoro # G5739143
- Country of Origin Unknown
- Category Cable Trays
Details
Finish | Black |
Material | Steel |
Components | Support Systems |
Type | Ladder Rack |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (14DUD32BF)
- SOUTHWIRE 6' 16/2 Hpn Iron Cord (09327)
- SQUARE D Circuit Breaker Enclosure, HD, 15 to 100A, Main Circuit Breaker (HD100S)
- TRIPP LITE Outlet Strip, 15A, 24 Outlet, 15 ft, Gray (PS7224-20)
- HAMMOND N4X Wiring Trough, 6 x 6 x 72, SS (1486D72SS)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- White- 5 pack (SR-2100-5-20PK-WT)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- LOWELL JBolt Kit (CLH-JB3)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- Chatsworth Products Cpi Cable Trays