Shop All Cable Supports
Chatsworth Products Cpi
CABLE RUNWAY WALL ANGLE, SUPPORT KIT FOR 9"W RUNWAY, BLACK
Mfr # 11421-709
Zoro # G1230723
product price: $40.59
/ea
Sold in multiples of 3 for $121.77
$121.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size For Use With 9" (230 mm) Runway
- Material Steel
- Type Ladder Rack
- Height 279.4 millimeters
- Depth 50.8 millimeters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11421-709
- Zoro # G1230723
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Size | For Use With 9" (230 mm) Runway |
Height | 279.4 millimeters |
Depth | 50.8 millimeters |
Details
Material | Steel |
Type | Ladder Rack |
Finish Color | Black |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 10' Length - Black (BSSCE0.50-10)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VDRO)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 6-10mm (18846)
- REIKU System Support, For 10mm Tubing, PK10 (PAHOB-10)
- WINNIE INDUSTRIES 3/4in. J Hook with Hammer on Flange 5/16in. to 1/2in., 100PK (WJH12HOK-58)
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T125SS)
- GARDNER BENDER Metal Staple, 9/16", PK450 (MS-450J)
- GARDNER BENDER 1/2 in. W Plastic Cable Staple , 15PK (PS-1550TD)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- Chatsworth Products Cpi Cable Supports