Shop All Cable Supports
Chatsworth Products Cpi
CABLE RUNWAY WALL ANGLE, SUPPORT KIT FOR 6"W RUNWAY, BLACK
Mfr # 11421-706
Zoro # G1233338
product price: $34.29
/ea
Sold in multiples of 3 for $102.87
$102.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size For Use With 6" (150 mm) Runway
- Material Steel
- Type Ladder Rack
- Height 203.2 millimeters
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11421-706
- Zoro # G1233338
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Size | For Use With 6" (150 mm) Runway |
Height | 203.2 millimeters |
Depth | 50.8 millimeters |
Details
Material | Steel |
Type | Ladder Rack |
Finish Color | Black |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Quad Receptacle Adapter Plates, Number of Gangs: 1 and 2 Polycarbonate, White (HBL4APW)
- CORDPRO Cable Organizer, 15 5/8 Dia, Yellow (CP-XL)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 2 Pole, 240/415/440V AC, D Curve (M9F23201)
- WHITE-RODGERS Contactor (120-907)
- REIKU System Support Top, For 48mm Tubing, PK10 (PADSB-48)
- NVENT CADDY Telescoping Strut Replacement, 12.5in-20in Rod to Rod Length (TSR1220)
- WINNIE INDUSTRIES 5in. Cast Aluminum Distribution Ring, 50PK (WDR500)
- GARDNER BENDER Metal Staple, 9/16", PK450 (MS-450J)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- Chatsworth Products Cpi Cable Supports