Shop All Cable Supports
Chatsworth Products Cpi
CABLE RUNWAY WALL ANGLE, SUPPORT KIT FOR 18"W RUNWAY, GRAY
Mfr # 11421-118
Zoro # G1232665
Sold in multiples of 2 for $92.58
$92.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size For Use With 18" (460 mm) Runway
- Material Steel
- Type Ladder Rack
- Height 508 millimeters
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11421-118
- Zoro # G1232665
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Size | For Use With 18" (460 mm) Runway |
Height | 508 millimeters |
Width | 18" |
Depth | 50.8 millimeters |
Details
Material | Steel |
Type | Ladder Rack |
Finish Color | Gray |
Product Type | Mounting Bracket |
Additional Information | Steel support angle is cut and drilled for wall mounting specific widths of cable runway |
Product Color | Gray |
Product Name | 11421-118 Wall Angle Support Kit |
Compatibility | Cable Runway |
Finish | Grey |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001K, 10A, zinc, red, 1 push button 1NO + 1NC STOP BREAK GLASS, NEMA 3 4 13 (9001KYK117)
- DINERGY DC Power Supply 24 to 28VDC 40.5MM Width (MDP30-24A-1C)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH2001A)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 15A, 250V AC, Indicating (TR15RID)
- NVENT CADDY J-Hook, Flange Mount for Wire & Rod (CAT124Z34)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- NVENT CADDY Beam Clamp Mild Steel (BC200)
- STINGER Cap Staple 3/8X3/8 In 2016Ct (136420)
- WINNIE INDUSTRIES 2in. Bridle Ring with Nail, 100PK (WACTBR200)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK350 (PS-350C)
- GARDNER BENDER Wire Staple Gun, LowVolt, Stainless Steel (MSG-301)
- Chatsworth Products Cpi Cable Supports