Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY VERTICAL SWIVEL, SPLICE KIT, STEEL BLACK
Mfr # 10489-701
Zoro # G0971565
product price: $54.85
/ea
Sold in multiples of 2 for $109.70
$109.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Vertical Swivel Splice Kit
- Finish Color Black
- Components Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 10489-701
- Zoro # G0971565
- Country of Origin Unknown
- Category Cable Trays
Details
Material | Steel |
Type | Vertical Swivel Splice Kit |
Finish Color | Black |
Components | Splice |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 5.6" L Intermediate Cable Tie NAT, 100PK (PLT1.5I-C)
- IFM Capacitive Proximity Sensor, 59.8 mm L (KF5001)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND1)
- EATON Remote Reset Module, 120V (ZEB-XRR-120)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 4in W x 4in D x 5ft L, Chrome (KK-4X4X5-EZ)
- QUEST MANUFACTURING Blank Filler Panel, 3U, 5.25in H x 19in , Black (BP19-03)
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White, PK 5 (SR-WG-100-5-5PK-WT)
- Chatsworth Products Cpi Cable Trays