Shop All Cable Supports
Chatsworth Products Cpi
CABLE RUNWAY SUPPORT BRACKET, FOR 5/8" ROD CEILING SUPPORT,
Mfr # 11406-002
Zoro # G1231545
product price: $18.69
/ea
Sold in multiples of 5 for $93.45
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Use With 5/8" (16 mm) or M16 Rod
- Finish Color Gold Chem
- Product Type Mounting Bracket
- Compatibility Chatsworth 5/8" Drop Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11406-002
- Zoro # G1231545
- Country of Origin Unknown
- Category Cable Supports
Details
Material | Steel |
Type | Use With 5/8" (16 mm) or M16 Rod |
Finish Color | Gold Chem |
Product Type | Mounting Bracket |
Compatibility | Chatsworth 5/8" Drop Rod |
Product Name | Ceiling Support Bracket |
Product Color | Gold |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Toggle Switch, SPST, Silver (20509)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K0901B7)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, SOUR (36034P1BK)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL25)
- PANDUIT Adj Screw Gun Box Bracket, 11-18", PK50 (PTSGB16)
- NVENT CADDY J-Hook, 2 in. 1/8 Thru 1/4 in. (CAT32HP24SM)
- ICC RING, VERTICAL CABLE Management, 1.25in, 10 PK (ICCMSCMPV5)
- QUEST MFG Horizontal Dual Large Finger Duct With Hinged Covers, 60-110 Cables, 1U, 19", Black (HF19-01-110DH)
- 3M Furring Strip Cable Stacker, White, PK250 (SIFS-1)
- WINNIE INDUSTRIES 4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T400)
- ZORO SELECT Steel Hold-Down Bracket, Cable Tray Mount (9ZN-1204NB)
- Chatsworth Products Cpi Cable Supports