Shop All Cable Supports
Chatsworth Products Cpi
CABLE RUNWAY SUPPORT BRACKET, FOR 3/8"ROD & 1.5"STRINGERS, SLOTTED
Mfr # 10607-002
Zoro # G1230836
product price: $10.99
/ea
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type For Use With 3/8" Rod and 1-1/2" Stringer
- Finish Color Gold Chem
- Cable Manager Type Bracket
- Product Type Cable Routing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 10607-002
- Zoro # G1230836
- Country of Origin Unknown
- Category Cable Supports
Details
Material | Steel |
Type | For Use With 3/8" Rod and 1-1/2" Stringer |
Finish Color | Gold Chem |
Cable Manager Type | Bracket |
Product Type | Cable Routing |
Product Name | 10607-002 Slotted Support Bracket |
Product Color | Gold |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 30 Amps, 250V, NEMA L6-30P (YGA017)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5UGP9)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1039GPK25)
- MULBERRY Wallplates 2G SS JUMBO SW/BLOCK RCPT (97865)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- NVENT CADDY J-Hook to Threaded Rod (CAT21HP4Z34)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- BACKER-ON CMNT BRD SCREW #9X1.25"" (23406)
- REIKU System Support Top, For 36mm Tubing, PK10 (PADSB-36)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224)
- EXTREME MAX Extreme Max 3004.3156 Slider Trax Multi-Fit Slider Base - Straight, Pack of 4 (3004.3156)
- Chatsworth Products Cpi Cable Supports