Shop All Cable Supports
Chatsworth Products Cpi
CABLE RUNWAY SUPPORT BRACKET, 3/8" ROD CEILING SUPPORT BRCKT,
Mfr # 11406-001
Zoro # G1230635
product price: $18.15
/ea
Sold in multiples of 5 for $90.75
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Use With 3/8" (10 mm) or M10 Rod
- Finish Gold
- Finish Color Gold Chem
- Product Name 11406-001 Ceiling Drop Rod Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11406-001
- Zoro # G1230635
- Country of Origin Unknown
- Category Cable Supports
Details
Material | Steel |
Type | Use With 3/8" (10 mm) or M10 Rod |
Finish | Gold |
Finish Color | Gold Chem |
Product Name | 11406-001 Ceiling Drop Rod Bracket |
Product Type | Mounting Bracket |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Single-Ended Cordset, 15 m L Cable (EVC082)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24C334)
- GENERAC Guardian Home Standby Air-Cooled Generator Maintenance Kit (5663)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, CCW/CW (9007C54B2)
- GARDNER BENDER Cable Staple, Plastic NM, White, 3/4", PK50 (PS-75N)
- LOWELL Cable Rack 45Ux18D (CR2P-4518)
- ICC J-HOOK, 3/4in, 90 Degrees, 25 PK (ICCMSJH922)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- TRANSTECH Strap Tensioning Tool - 5/8-3/ (ST-SPT4040)
- GARDNER BENDER 1/2 in. W Plastic Cable Staple , 15PK (PS-1550TD)
- Chatsworth Products Cpi Cable Supports