Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY STANDOFF KIT, 12"H, BLACK,
Mfr # 31470-712
Zoro # G0782592
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 304.8 millimeters
- Material Aluminum
- Finish Color Black
- Product Material Steel
- Product Type Cable Routing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 31470-712
- Zoro # G0782592
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 304.8 millimeters |
Details
Material | Aluminum |
Finish Color | Black |
Product Material | Steel |
Product Type | Cable Routing |
Package Contents | 31470-712 Cable Runway Standoff Support Kit, 2 x Steel Angle Pieces, 4 x Steel Brackets, 8 x Sets of Nuts, Bolts, Washers |
Product Color | Black |
Product Name | 31470-712 Cable Runway Standoff Support Kit |
Cable Manager Type | Bracket |
Type | Ladder Rack |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M140)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3826)
- BLACKBURN Insulated Multitap Connector, 1.67 In. L (AMT20)
- IFM Inductive Proximity Sensor, 45 mm L (IFT203)
- WIEGMANN Wireway, Tee, 6x6 Sq In, 16 Gauge, Steel (T0606)
- HAMMOND Empty Splitter Trough, 48 x 6 x 4, Steel/Gray (CST4100)
- QUEST MFG Cable Tray L Wall Bracket, 12", Zinc (CT0025-12-03)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- CABLOFIL Washer, Square Splice, Electro Zinc, PK25 (CE40EZ)
- QUEST MANUFACTURING Cable Tray Adjustable Connector, Zinc (CT0005-03)
- WESTGATE SL-20W-30K-WH-P2 x 10W LAMPS, 1300LM, 3000K WW, BRONZE HOUSING, W/ 100º BEAM (SL-20W-30K-WH-P)
- Chatsworth Products Cpi Cable Trays