Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY SPLICE KIT, 90 DEGREE 1.5"STINGER, BLACK
Mfr # 11314-701
Zoro # G0781847
product price: $55.79
/ea
Sold in multiples of 2 for $111.58
$111.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.652 millimeters
- Material Steel
- Type For 1-1/2" x 3/8" Stringer
- Finish Color Black
- Components Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11314-701
- Zoro # G0781847
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 9.652 millimeters |
Details
Material | Steel |
Type | For 1-1/2" x 3/8" Stringer |
Finish Color | Black |
Components | Splice |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Dbllooptie, Lh, 14.4", Wr, Bl, PK250 (PLB4H-TL0)
- ENERGY CHAIN Connector, 0.620 in., Black, Polyamides (I-BVND-P112GT)
- TRIPLETT BNC Adapter, Right Angle Male/Fema, PK10 (301-RA-350TP)
- MURR ELEKTRONIK M12 FEMALE 90°, PUR 12x0, 14 black drag ch AIN 10m (7000-19061-7051000)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Galv (C3RWT612G)
- WESTGATE SL-20W-30K-WH-P2 x 10W LAMPS, 1300LM, 3000K WW, BRONZE HOUSING, W/ 100º BEAM (SL-20W-30K-WH-P)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 6in , Zinc (CT0010-06-03)
- QUEST MFG Cable Tray Flag Type Floor Stand, 8", Zinc (CT0029-08-03)
- QUEST MFG Cable Tray L Wall Bracket, 4", Zinc (CT0025-04-03)
- Chatsworth Products Cpi Cable Trays