Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY SPLICE KIT, 45 DEGREE, BLACK,
Mfr # 11313-701
Zoro # G0986825
product price: $47.15
/ea
Sold in multiples of 2 for $94.30
$94.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.652 millimeters
- Material Steel
- Finish Color Black
- Type For 1-1/2" x 3/8" Stringer
- Components Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11313-701
- Zoro # G0986825
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 9.652 millimeters |
Details
Material | Steel |
Finish Color | Black |
Type | For 1-1/2" x 3/8" Stringer |
Components | Splice |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50A EXTENSION CORD W/HDL, 50', RED, BOXED (A10-5050EH)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRL)
- BEP MARINE BEP Pro Installer Class T Fuse Holder w/2 Additional Studs - 400-600A (778-T2S-600)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-48)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- HAMMOND N4X Wiring Trough, 8 x 8 x 36, SS (1486E36SS)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 12in W x 4in D x 5ft L, Chrome (KK-12x4x5-EZ)
- ELECTRIDUCT Large Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-LG1-5PK-WT)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624)
- Chatsworth Products Cpi Cable Trays