Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY SLIP-ON BRACKET, FOR 5/8" THREADED ROD, GOLD W/HARDWARE
Mfr # 225066
Zoro # G5756476
product price: $60.99
/ea
Sold in multiples of 2 for $121.98
$121.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gold
- Material Steel
- Type Ladder Rack
- Components Support Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 225066
- Zoro # G5756476
- Country of Origin Unknown
- Category Cable Trays
Details
Finish | Gold |
Material | Steel |
Type | Ladder Rack |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A48P48)
- RACO Reducing Washer, 1-1/4" to 1" Conduit Sz (1370)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 22-18 AWG, PK75 (75-111)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (24C963)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- QUEST MFG Cable Tray L Wall Bracket, 12", Zinc (CT0025-12-03)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- WIEGMANN Wireway, Tee, 6x6 Sq In, 16 Gauge, Steel (T0606)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black (SR-WG-200-5-1-BK)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- Chatsworth Products Cpi Cable Trays