Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY MOUNTING BRACKET, FOR 6" TO 24"W CABLE RUNWAY, BLACK
Mfr # 15205-701
Zoro # G0781138
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 619.76 millimeters
- Material Steel
- Depth 76.2 millimeters
- Finish Color Black
- Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 15205-701
- Zoro # G0781138
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 619.76 millimeters |
Depth | 76.2 millimeters |
Details
Material | Steel |
Finish Color | Black |
Type | Mounting Bracket |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Orange Plastic Body Padlock (PSL-8OR)
- GROTE Turn Signal Switch (48282)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM29C)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/4 In. (GRLB125)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-48)
- LEGRAND Wiremold Raceway Inside Elbow, Metal, Ivory (B-7)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar Kit with Rods, 4in , Zinc (CT0013-04-03)
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 8in W x 4in D x 5ft L, Chrome (KK-8x4x5-EZ)
- ELECTRIDUCT Small Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-SM1-5PK-WT)
- QUEST MFG Wire Mesh Cable Tray, 5'L x 4"W x 2"H, Zinc (CT0504-03)
- Chatsworth Products Cpi Cable Trays