Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY MNTG KIT . MOUNTS, 9"W-12"W RUNWAY TO 6"D CHANNEL
Mfr # 174228
Zoro # G5718572
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Material Aluminum
- Components Accessories
- Type Ladder Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 174228
- Zoro # G5718572
- Country of Origin Unknown
- Category Cable Trays
Details
Finish | Black |
Material | Aluminum |
Components | Accessories |
Type | Ladder Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (24C845)
- ACME ELECTRIC Single Phase Export Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279263S)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating (ATC-7-1/2)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- ELECTRIDUCT J Channel Cable Raceway- White- 48" Length (SR-J-WT)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 8in W x 4in D x 5ft L, Chrome (KK-8x4x5-EZ)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black (SR-WG-100-5-1-BK)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Galv (C3RWT448G)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Gray (C3RWT448)
- Chatsworth Products Cpi Cable Trays