Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY MNTG KIT . MOUNTS, 9"W-12"W RUNWAY TO 6"D CHANNEL
Mfr # 12731-712
Zoro # G0783773
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size For 9" to 12" (230 mm to 300 mm) Runway
- Finish Color Black
- Type 6" (150 mm) Channel Rack-to-Runway Mounting Plate with Bracket
- Components Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 12731-712
- Zoro # G0783773
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Size | For 9" to 12" (230 mm to 300 mm) Runway |
Details
Material | Aluminum |
Finish Color | Black |
Type | 6" (150 mm) Channel Rack-to-Runway Mounting Plate with Bracket |
Components | Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR16H13)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S21200MH00)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D20S)
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Gray (C3RWT848)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- CABLOFIL Cable Tray Support, Post Mounting (UFCN300PG)
- QUEST MFG Wire Mesh Cable Tray, 5'L x 8"W x 2"H, Zinc (CT0508-03)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- QUEST MFG Cable Tray L Wall Bracket, 6", Zinc (CT0025-06-03)
- Chatsworth Products Cpi Cable Trays