Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY MNTG KIT, MOUNTS, 9"W-12"W RUNWAY TO 3"D CHANNEL
Mfr # 131821
Zoro # G5720408
product price: $65.99
/ea
Sold in multiples of 25 for $1,649.75
$1,649.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Material Steel
- Components Support Systems
- Type Ladder Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 131821
- Zoro # G5720408
- Country of Origin Unknown
- Category Cable Trays
Details
Finish | Grey |
Material | Steel |
Components | Support Systems |
Type | Ladder Rack |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-X1-X0)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 12; 13, Hinged (N12201608)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- LEGRAND Wiremold Outlet Box, Ivory (B2)
- CABLOFIL Wire Mesh Cable Tray, 6x4In, 10 Ft (CF105/150EZ)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- QUEST MFG Wire Mesh Cable Tray, 5'L x 8"W x 2"H, Zinc (CT0508-03)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- DAKOTA SYSTEMS Cable Tray Hold-Down Clamp (DS-HDC/10)
- Chatsworth Products Cpi Cable Trays