Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY MNTG KIT, MOUNTS, 20"W-24"W RUNWAY TO 3"D CHNL
Mfr # 13730-724
Zoro # G0780212
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 609.63 millimeters
- Material Aluminum
- Size For 20" to 24" (510 mm to 610 mm) Runway
- Type Rack-Mounting Kits
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 13730-724
- Zoro # G0780212
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 609.63 millimeters |
Size | For 20" to 24" (510 mm to 610 mm) Runway |
Details
Material | Aluminum |
Type | Rack-Mounting Kits |
Finish Color | Black |
Product Name | 13730-724 Rack-To-Runway Mounting Plate |
Additional Information | 20" and 24" Wide |
Compatibility | Chatsworth Standard and Universal Racks |
Product Color | Black |
Package Contents | 13730-724 Rack-To-Runway Mounting Plate, U-Shaped Rack Bracket, Installation Hardware |
Product Material | Aluminum |
Product Type | Mounting Adapter |
Components | Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC50D0375B)
- MODICON Power Supply, 90/264V AC, 24V DC, 15W, 0.625A, DIN Rail/Panel (ABLM1A24006)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (LPJ-1-6/10SP)
- CHECKERS Carpet Traction Kit, 5 Ft. L (CPCARPETKIT-5)
- QUEST MANUFACTURING Cable Tray Fast Fix Splicer Handle, Zinc (For CT0007-03) (CT0008-03)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- FLEMING SUPPLY Fleming Supply Cord Concealer Kit - 6 Cable Raceways, Elbows and T Connectors (White) (231832XAV)
- ELECTRIDUCT Bluelounge CableBox Mini Cord Management System- White (PD-BLL-CBX-WT)
- QUEST MFG Cable Tray T Wall Holder with Clamp Set, 6", Zinc (CT0022-06-03)
- Chatsworth Products Cpi Cable Trays