Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY MNTG KIT . MOUNTS, 15"W-18"W RUNWY TO 6"D CHANNEL
Mfr # 12731-718
Zoro # G0785794
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size For 15" to 18" (380 mm to 460 mm) Runway
- Finish Color Black
- Type 6" (150 mm) Channel Rack-to-Runway Mounting Plate with Bracket
- Components Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 12731-718
- Zoro # G0785794
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Size | For 15" to 18" (380 mm to 460 mm) Runway |
Details
Material | Aluminum |
Finish Color | Black |
Type | 6" (150 mm) Channel Rack-to-Runway Mounting Plate with Bracket |
Components | Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 300V AC, Actuator Location: Side (GLEA24A2A)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10FN-C)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (PV14-6R-M)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC, 5 PK (S500-2.5-R)
- HAMMOND N4X Wiring Trough, 6 x 6 x 36, SS (1486D36SS)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Hooks, Zinc (CT0014-03)
- WIEGMANN N1 HNGD WIREWAY 2X2X48 CRBN STL, GRAY (HS224)
- ELECTRIDUCT Small Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-SM1-5PK-BK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- HAMMOND N4/12 Wiring Trough, 2.5 x 2.5 x 30, Steel/Gray (1486B30)
- LEGRAND Wiremold Raceway Inside Elbow, Metal, Ivory (B-7)
- Chatsworth Products Cpi Cable Trays