Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY MNTG KIT . MOUNTS, 15"W-18"W RUNWY TO 6"D CHANNEL
Mfr # 12121-718
Zoro # G1270115
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type 6" (150 mm) Channel Rack-to-Runway Mounting Plate
- Finish Color Black
- Size For 15" to 18" (380 mm to 460 mm) Runway
- Components Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 12121-718
- Zoro # G1270115
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Size | For 15" to 18" (380 mm to 460 mm) Runway |
Details
Material | Aluminum |
Type | 6" (150 mm) Channel Rack-to-Runway Mounting Plate |
Finish Color | Black |
Components | Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120HM)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 6Ft, 40 Pieces Bulk Carton (FWH-12614)
- HUBBELL 30A Watertight Locking Connector 4P 5W 277/480VAC L22-30R (HBL29W82)
- KILLARK Conduit Outlet Body, Iron, LR, 3/4 In. (LR27)
- LEGRAND Wiremold Duplex Switch, 15 A, Ivory (B2D)
- ELECTRIDUCT Plastic Flanged Wire Guard- 4" x 5ft- White, PK 5 (SR-WG-400-5-5PK-WT)
- ELECTRIDUCT Large Latching Cable Raceway (1125 Series)- 6ft- Black- 20 Pack (SR-CASE-1125-6-BK)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-24)
- STI Ezpath Series 33 Extension (EZD33E)
- Chatsworth Products Cpi Cable Trays