Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY MNTG KIT, MOUNTS, 15"W-18"W RUNWY TO 3"D CHANNEL
Mfr # 184177
Zoro # G5722282
product price: $68.99
/ea
Sold in multiples of 2 for $137.98
$137.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Steel
- Type Ladder Rack
- Components Support Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 184177
- Zoro # G5722282
- Country of Origin Unknown
- Category Cable Trays
Details
Finish | Black |
Material | Steel |
Type | Ladder Rack |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 12; 13, Hinged (N12241608)
- SIEMENS Pilot Light Complete, Incand, 24V, 30mm, GR (52PL4D3)
- TORK Spring-Wound Timer, Range 0 to 60 min., Knob: Plastic (C560MH)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ2GY)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- QUEST MFG Zinc M8 Flanged HEX Nut For Cable Tray (CT0047-08-03)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black (SR-WG-200-5-1-BK)
- QUEST MANUFACTURING Cable Tray Coupler, Zinc (CT0001-03)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT161 Series, PK2 (HCTBK161)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 2 Pack (SR-3200-5-2PK-WT)
- STI Ezpath Series 33 Extension (EZD33E)
- Chatsworth Products Cpi Cable Trays