Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY MNTG KIT . MOUNTS, 15"W-18"W RUNWY TO 3"D CHANNEL
Mfr # 12730-718
Zoro # G0780334
product price: $76.59
/ea
Sold in multiples of 2 for $153.18
Free Shipping & Returns
$153.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Material Steel
- Size For 15" to 18" (380 mm to 460 mm) Runway
- Finish Color Black
- Type 3" (80 mm) Channel Rack-to-Runway Moutnig Plate with Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 12730-718
- Zoro # G0780334
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Width | 18" |
Size | For 15" to 18" (380 mm to 460 mm) Runway |
Details
Material | Steel |
Finish Color | Black |
Type | 3" (80 mm) Channel Rack-to-Runway Moutnig Plate with Bracket |
Product Color | Black |
Compatibility | Standard and Universal Rack |
Product Name | Rack-To-Runway Mounting Plate with Bracket |
Product Type | Mounting Adapter |
Components | Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- TACO Sr501 Single Zone Switching (SR501)
- RACO Electrical Box, 43 cu in, Ceiling Box, Steel, Octagon (280)
- ZSI LoopClamp, Dia.2 3/4 In HoleDia.17/32 In (LVZ-44)
- QUEST MANUFACTURING Cable Tray T-Type Hanging Bracket, Zinc (CT0015-03)
- ELECTRIDUCT Aluminum Cord Management / Raceway 90 deg. Corner Piece (CM-C)
- COPE Tray Drop Out, 5"Hx5"Lx6"W (8-06DO)
- CABLOFIL Center Hanger, 24 (FASPCH600PG)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- ELECTRIDUCT Plastic Flanged Wire Guard- 4" x 5ft- White, PK 5 (SR-WG-400-5-5PK-WT)
- FLEMING SUPPLY Fleming Supply D Shaped Floor Cord Cover, 10-feet Black Cable, Wire Protector, Tripping Hazard, Black (810472KNQ)
- Chatsworth Products Cpi Cable Trays