Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY LADDER RACK, STR SECT 9' 8.5"LX24"WX1.5"H
Mfr # 11275-724
Zoro # G0805324
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2959.00 millimeters
- Height 609.6 millimeters
- Material Steel Tube
- Finish Color Black
- Components Straight Section
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11275-724
- Zoro # G0805324
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 2959.00 millimeters |
Height | 609.6 millimeters |
Details
Material | Steel Tube |
Finish Color | Black |
Components | Straight Section |
Type | Ladder Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 1.50A, 300V AC, 10kA at 300V AC (GLR-1-1/2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLMRSGN)
- WESTWARD Welding Cable, 4 AWG, 100 ft., Black, Rubber (19YD98)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- COPE Horizontal Tee (248-06FT-24)
- CABLOFIL Wire Mesh Cable Tray, 8x4In, 10 Ft (CF105/200EZ)
- QUEST MANUFACTURING Cable Tray Screw Rod with Cement Wall Anchor Kit, 3ft (CT0011-03)
- LEGRAND Wiremold NMW Outlet Box, 1 Gang, 0 Knockout, Plastic, White, Wall Mounting (NMW35)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- Chatsworth Products Cpi Cable Trays