Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY LADDER RACK, STR SECT 9' 8.5"LX12"WX1.5"
Mfr # 11275-712
Zoro # G0808736
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2959.00 millimeters
- Height 304.8 millimeters
- Material Steel Tube
- Finish Color Black
- Components Straight Section
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11275-712
- Zoro # G0808736
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 2959.00 millimeters |
Height | 304.8 millimeters |
Details
Material | Steel Tube |
Finish Color | Black |
Components | Straight Section |
Type | Ladder Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 12 A, Reversing: No (6EAY2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (XACA9413)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F66W12)
- SIEMENS Soft Starter (3RW3038-1BB04)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- MOORECO Cable Management Tray, 21-1/2In, Black, 2PK (65850)
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- WIEGMANN N1 HNGD WIREWAY 2X2X48 CRBN STL, GRAY (HS224)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- ELECTRIDUCT Large Latching Cable Raceway (1125 Series)- 6ft- Black- 20 Pack (SR-CASE-1125-6-BK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436GNK)
- Chatsworth Products Cpi Cable Trays