Shop All Splicing Connectors
Chatsworth Products Cpi
CABLE RUNWAY JUNCTION SWIVEL, SPLICE KIT, STEEL GOLD
Mfr # 10488-001
Zoro # G1230933
Sold in multiples of 2 for $95.98
$95.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Gold
- Type Junction Swivel Splice Kit
- Finish Color Gold Chem
- Components Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 10488-001
- Zoro # G1230933
- Country of Origin Unknown
- Category Splicing Connectors
Details
Material | Steel |
Finish | Gold |
Type | Junction Swivel Splice Kit |
Finish Color | Gold Chem |
Components | Splice |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 50 cu in, Junction Box, 4 Gang, Steel, Square (52181-3/4)
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 7 ft (AT607)
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK50 (4FRL5)
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- NATIONAL HARDWARE 104695 Dp51Msb Splice Brkt Gl N104-695 (NA387644)
- ANCOR Ancor 8 AWG to 12-10 AWG Vinyl Step Down Butt Connector - 25-Pack (210166)
- POWER PRODUCTS 12-10 Gauge Butt Splice, Yellow (3196912)
- PMA BVSGR-1717, SPLICE FLEX CONN PA6 NW17 IP68 BLK (BVSGR-1717)
- Chatsworth Products Cpi Wire Connectors & Disconnects