Shop All Splicing Connectors
Chatsworth Products Cpi
CABLE RUNWAY JUNCTION SWIVEL, SPLICE KIT, STEEL BLACK
Mfr # 10488-701
Zoro # G1231886
Sold in multiples of 2 for $97.90
$97.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Color Black
- Type Junction Swivel Splice Kit
- Components Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 10488-701
- Zoro # G1231886
- Country of Origin Unknown
- Category Splicing Connectors
Details
Material | Steel |
Finish Color | Black |
Type | Junction Swivel Splice Kit |
Components | Splice |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, AGX Series, Fast-Acting, 5A, 125V AC, 5 PK (67195)
- EZTUBE 2-Way Black L Connector Hammer Fit 200-300 BK-HF (200-300 BK-HF)
- SQUARE D Kit Neutral Lug (LK225AN)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF4)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- JONARD TOOLS UY2 2-Port Telephone Splice Connector, 25PK (UY2-25)
- ABB Long-Barrel Splice, 1.75 in. L, Blue (54805)
- INFINITE INTERNATIONAL 10 - 12 Butt Splice, 10PK (164433)
- 3M Resin Comp Splice Kit, 4 to 2 AWG, 5000V (82-B1N)
- GARDNER BENDER 16-14 Ga. Butt Splice Blue 7 pk (AMT-4123)
- ABB Long-Barrel Splice, 1.88 in. L, Brown (54807)
- Chatsworth Products Cpi Splicing Connectors