Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY J-BOLT KIT INCL;, 5/16-18 J-BOLT, 3.25" L, WASH
Mfr # 11431-003
Zoro # G1269835
product price: $4.99
/ea
Sold in multiples of 15 for $74.85
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gold
- Length 82.55 millimeters
- Material Cold Rolled Steel
- Finish Color Gold Chem
- Type 7/16 Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11431-003
- Zoro # G1269835
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 82.55 millimeters |
Nominal Size | 43236 |
Details
Finish | Gold |
Material | Cold Rolled Steel |
Finish Color | Gold Chem |
Type | 7/16 Opening |
Components | Hardware |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2G)
- KLEIN TOOLS Self-Storing Remote #1 for Scout® Pro Testers (VDV999-109)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN2)
- HUBBELL 30A Watertight Locking Plug 3P 3W 125/250VAC (HBL28W08)
- PRIME-LINE Entrygard Csmt Op Rh (TH 23077)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- IRONGUARD Knuffi 90-Degree Corner Bumper Guard, Type A, 196-3/4"L x 1-9/16"W, Black & Yellow, 60-6700 (60-6700)
- CABLOFIL Wire Mesh Cable Tray, W12 In, L 6.5 Ft, PK4 (PACKCF54/300EZ)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Gray (C3RWT448)
- WIEGMANN N1 HNGD WIREWAY 2X2X48 CRBN STL, GRAY (HS224)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 12in , Zinc (CT0010-12-03)
- Chatsworth Products Cpi Cable Trays