Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY J-BOLT KIT INCL;, 5/16-18 J-BOLT, 2.25" L, WASH
Mfr # 11431-001
Zoro # G1270027
Sold in multiples of 20 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gold
- Length 57.15 millimeters
- Material Cold Rolled Steel
- Finish Color Gold Chem
- Type 7/16 Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11431-001
- Zoro # G1270027
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 57.15 millimeters |
Nominal Size | 43236 |
Maximum Fractional Diameter | 0.31" |
Details
Finish | Gold |
Material | Cold Rolled Steel |
Finish Color | Gold Chem |
Type | 7/16 Opening |
Threads Per Inch (TPI) | 18 |
Product Type | Bolt |
Product Name | 11431-001 J-bolt |
Additional Information | 2-1/4" length |
Components | Hardware |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Core Current Transformer, 0 to 250A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G463)
- REIKU System Support Top, For 48mm Tubing, PK10 (PADSB-48)
- L.H. DOTTIE L.H. Dottie 2'' EMT Plastic Bushing, 25PK (EMTB200)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- WIEGMANN N1 SCR CVR WIREWAY 4X4X36 CRBN STL, GRY (S4436)
- QUEST MANUFACTURING Cable Tray Strengthening Bar Kit, Zinc (CT0002-03)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- White- 5 pack (SR-2100-5-5PK-WT)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- Black- 5 pack (SR-2100-5-5PK-BK)
- DAKOTA SYSTEMS Cable Tray Hold-Down Clamp (DS-HDC/10)
- CABLOFIL Washer, Square Splice, Electro Zinc, PK25 (CE40EZ)
- FLEMING SUPPLY Fleming Supply Cord Concealer Kit - 6 Cable Raceways, Elbows and T Connectors (White) (231832XAV)
- Chatsworth Products Cpi Cable Trays