Shop All Splicing Connectors
Chatsworth Products Cpi
CABLE RUNWAY HD JUNCTION, SPLICE KIT FOR 1.5" STRINGER
Mfr # 16298-701
Zoro # G1233225
Sold in multiples of 5 for $147.95
$147.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 50.8 millimeters
- Height 9.652 millimeters
- Finish Color Black
- Components Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 16298-701
- Zoro # G1233225
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Length | 50.8 millimeters |
Height | 9.652 millimeters |
Details
Material | Steel |
Finish Color | Black |
Components | Splice |
Type | Ladder Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 30A Locking Connector 2P 3W 125VAC L5-30R BK/WT (L530CGCM)
- KELLEY Proximity Switches, Proximity Switch (061-551)
- MERSEN Distribution Block, 68-69 Series, 1Pole (08590)
- DAYTON Miniature Indicator Light, Green, 120V (22NY57)
- DARE WIRE SPLICING SLVE 25CT (DP2-3/25)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-485)
- ABB Long Barrel Splice, 3.66 in. L, White (60548)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- Q2 PRODUCTS 12-10 GA. HEAT SHRINK BUTT SPLICE (AWG Yellow 10-12) 100/bag (BHT5)
- ANCOR Ancor 8 AWG to 12-10 AWG Vinyl Step Down Butt Connector - 25-Pack (210166)
- PANDUIT Butt Splice Connector, Blue, 1.150in, PK100 (BSN14-C)
- Chatsworth Products Cpi Wire Connectors & Disconnects