Shop All Splicing Connectors
Chatsworth Products Cpi
CABLE RUNWAY HD BUTT SPLICE, KIT FOR 1.5" STRINGERS, STEEL, BLACK
Mfr # 11299-701
Zoro # G1231798
Sold in multiples of 2 for $98.70
$98.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 127 millimeters
- Height 38.1 millimeters
- Type Heavy Duty
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11299-701
- Zoro # G1231798
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Length | 127 millimeters |
Height | 38.1 millimeters |
Details
Material | Steel |
Type | Heavy Duty |
Finish Color | Black |
Components | Splice |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL CITY DIV OF ACTUANT Del City 2906 Vinyl Coated Loom Clamps, 1/2" Width, 3/8" Diameter, 100 per package (2906)
- CHECKERS Cable Protector 45Right, Hinged, 5 Channel (GDT5X125-R-O/B)
- SQUARE D Mounting Foot, QOU Crcuit Breakrs, 2 Poles (QOUMF2B)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Yellow (HS3-100-10-YL)
- ANCOR 12-10 Heatshrink Butt Connectors - 500-Pack (309202)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- COOL SEAL Butt Splice Connector, 22-18 AWG C, PK25 (33130-EC)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 25PK (70046)
- Chatsworth Products Cpi Wire Connectors & Disconnects