Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY HD BUTT SPLICE, KIT FOR 1.5" STRINGERS, STEEL
Mfr # 16299-701
Zoro # G0970944
Sold in multiples of 2 for $115.78
$115.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 127 millimeters
- Height 38.1 millimeters
- Material Steel
- Finish Color Black
- Type Heavy Duty and UL Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 16299-701
- Zoro # G0970944
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 127 millimeters |
Height | 38.1 millimeters |
Details
Material | Steel |
Finish Color | Black |
Type | Heavy Duty and UL Classified |
Components | Splice |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Receptacles Ig Hg Sgl Rcpt 20A-125V (8310-OIG)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- REES Standard Pilot Light w/Red Lens (40431002)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624G)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black (SR-WG-100-5-1-BK)
- CABLOFIL Cable Tray, 2" D x 24" W (CF54/600EZ)
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- ELECTRIDUCT Neoprene Cord Channel Kit- 10ft(2-5ft pieces)- White (SR-RI-CC-10-WT)
- QUEST MANUFACTURING Cable Tray Corner Bar Kit, Zinc (CT0003-03)
- Chatsworth Products Cpi Cable Trays