Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY FOOT KIT, RUNWAY TO WALL OR FLOOR, BLACK
Mfr # 164165
Zoro # G5721555
product price: $61.99
/ea
Sold in multiples of 2 for $123.98
$123.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Steel
- Components Support Systems
- Type Ladder Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 164165
- Zoro # G5721555
- Country of Origin Unknown
- Category Cable Trays
Details
Finish | Black |
Material | Steel |
Components | Support Systems |
Type | Ladder Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 18-10 AWG, PK100 (30-076)
- 3M .60" x .41" Cable Tie Base PK 500 (CTB60X41NTS-C)
- ZORO SELECT Strut Channel, 304 Stanlss Steel, 14 Gauge (FS-500SS ST4 12.00)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5WH-X)
- FLEMING SUPPLY Fleming Supply Cord Concealer Kit - 6 Cable Raceways, Elbows and T Connectors (496519XHQ)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar Kit with Rods, 4in , Zinc (CT0013-04-03)
- ELECTRIDUCT Medium Latching Cable Raceway (500 Series)- 6ft- White- 20 Pack (SR-CASE-500-6-WT)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Galv (C3RWT1272G)
- ELECTRIDUCT Aluminum Cord Management / Raceway 90 deg. Corner Piece (CM-C)
- FLEMING SUPPLY Fleming Supply Cord Concealer Kit - 6 Cable Raceways, Elbows and T Connectors (263176ZGI)
- Chatsworth Products Cpi Cable Trays