Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY FOOT KIT, HARDWARE INCLUDED, GOLD
Mfr # 11309-001
Zoro # G0785968
product price: $57.35
/ea
Sold in multiples of 2 for $114.70
$114.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gold
- Height 152.4 millimeters
- Material Steel
- Finish Color Gold Chem
- Type Ladder Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11309-001
- Zoro # G0785968
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 152.4 millimeters |
Details
Finish | Gold |
Material | Steel |
Finish Color | Gold Chem |
Type | Ladder Rack |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 10A (RIBD2421C)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501RS42P14V20)
- ZORO SELECT Portable Cord, 14 AWG, 3 Conductors, 100 ft, SJOOW, Stranded Design, CPE Rubber Jacket, Black (3045300361)
- CDN Mechanical Timer (MTM3)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 5 Gray Raceway, Cord Cover Management Kit for Desks, Offices (234675XBR)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 4in W x 4in D x 5ft L, Chrome (KK-4X4X5-EZ)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X48, Steel/Gray (CGT4844)
- CABLOFIL Wire Cable Tray, Width 8 In, L 6.5 Ft, PK4 (PACKCF54/200EZ)
- QUEST MFG Cable Tray L Wall Bracket, 8", Zinc (CT0025-08-03)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- Chatsworth Products Cpi Cable Trays