Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY END CAPS, FOR 2" X 3/8" AUXILIARY BAR, BLACK
Mfr # 10757-001
Zoro # G1270088
product price: $27.49
/ea
Sold in multiples of 5 for $137.45
$137.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Height 152.4 millimeters
- Width 0.40"
- Material Rectangular Steel Tubing
- Finish Color Computer Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 10757-001
- Zoro # G1270088
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 152.4 millimeters |
Width | 0.40" |
Size | For 2" x 3/8" (50 mm x 9.53 mm) Auxiliary Bar |
Details
Finish | Black |
Material | Rectangular Steel Tubing |
Finish Color | Computer Beige |
Type | Protective End Caps |
Product Name | 10757-001 Cable Runway End Cap |
Cable Manager Type | Raceway |
Product Type | Cable Routing |
Components | Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 15A, 600V AC, Non-Indicating (SC-15)
- SCHNEIDER ELECTRIC Control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NO+2NC (XALK178G)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 500 (TY29M)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH18-6FLX)
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft (CF105/500EZ)
- QUEST MFG M8 Zinc Carriage Bolt For Cable Tray, 3/4" (CT0049-820-03)
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- QUEST MANUFACTURING Cable Tray Adjustable Connector, Zinc (CT0005-03)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- IRONGUARD Knuffi 90-Degree Corner Bumper Guard, Type A, 196-3/4"L x 1-9/16"W, Black & Yellow, 60-6700 (60-6700)
- QUEST MFG Cable Tray Wall Bracket, 8", Zinc (CT0026-08-03)
- Chatsworth Products Cpi Cable Trays