Shop All Cable Supports
Chatsworth Products Cpi
CABLE RUNWAY ELEVATION KIT, SUPPORTS CABLE RUNWAY 4" - 6"
Mfr # 10506-716
Zoro # G1233672
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4", 5" or 6"H (100 mm, 130 mm or 150 mm) Elevation
- Material Steel
- Type For Use With Cabinets
- Length 150 millimeters
- Height 150 millimeters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 10506-716
- Zoro # G1233672
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Size | 4", 5" or 6"H (100 mm, 130 mm or 150 mm) Elevation |
Length | 150 millimeters |
Height | 150 millimeters |
Details
Material | Steel |
Type | For Use With Cabinets |
Finish Color | Black |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulating Bushing, 1-1/2" Conduit (1406)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 15A, 600V AC, 100kA (SBS15)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 3 to 1In (RB300-100)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC, Rectangular (5133465)
- GARDNER BENDER Coaxial Staple, White, 1/4" Wood App, PK200 (PSW-200BG)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Nail, 100PK (WACTBR125)
- WINNIE INDUSTRIES 2in. Magnetic Bridle Ring with Saddle, 100 lb Magnet, 100PK (WBR200SDLMAG)
- QUEST MFG 2-Post Rack Vertical Cable Manager Duct with Cover, 70 Cables per Side, 6', Black (VR-07-140)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- Chatsworth Products Cpi Cable Supports