Shop All Cable Supports
Chatsworth Products Cpi
CABLE RUNWAY ELEVATION KIT, SUPPORTS CABLE RUNWAY 4" - 6"
Mfr # 10506-106
Zoro # G1233593
product price: $68.55
/ea
Sold in multiples of 2 for $137.10
$137.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4", 5" or 6"H (100 mm, 130 mm or 150 mm) Elevation
- Material Steel
- Type For Use With Racks
- Length 150 millimeters
- Height 150 millimeters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 10506-106
- Zoro # G1233593
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Size | 4", 5" or 6"H (100 mm, 130 mm or 150 mm) Elevation |
Length | 150 millimeters |
Height | 150 millimeters |
Details
Material | Steel |
Type | For Use With Racks |
Finish Color | Gray |
Components | Accessories |
Finish | Grey |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (ITEQ240)
- SIEMENS Lamp Module w/Bulb, Yellow, LED, Plastic (3SU1401-1BC30-1AA0)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Blue (6403-30-00)
- HUBBELL 30A Watertight Locking Connector 2P 3W 125VAC L5-30R (HBL29W47)
- HALEX 92191 1 Hole Steel Service Cable Strap, 3PK (269878)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP4SBC50-X20)
- MADE-TO-STICK Weather Tight Portable File Box (MA29010)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- NVENT CADDY Flanged Nut, 3/8in Rod, 300lb Load, Use with CADDY Rod Lock (SNSW37)
- GARDNER BENDER Cable Staple, Plastic NM, White, 3/4", PK175 (PS-175J)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-AB)
- Chatsworth Products Cpi Cable Supports