Shop All Cable Supports
Chatsworth Products Cpi
CABLE RUNWAY ELEVATION KIT, SUPPORTS CABLE RUNWAY 2" - 3"
Mfr # 10506-712
Zoro # G1233907
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2", 2.5" or 3" H (50 mm, 64 mm or 80 mm) Elevation
- Material Steel
- Type For Use With Cabinets
- Length 80 millimeters
- Height 80 millimeters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 10506-712
- Zoro # G1233907
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Size | 2", 2.5" or 3" H (50 mm, 64 mm or 80 mm) Elevation |
Length | 80 millimeters |
Height | 80 millimeters |
Details
Material | Steel |
Type | For Use With Cabinets |
Finish Color | Black |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.75A, 250V AC, 5 PK (ABC-3/4-R)
- CALBRITE Conduit Clamp, Stainless Steel, 2.8 In. L (S61000SP00)
- PANDUIT Deep Junction Box, Gang, 2 Gang, PVC (JBP2DIW)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T125SS)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225J)
- EATON B-LINE J-Hook, 1/8-1/2In Flange, 3/4In Max Cap (BCH12-C1)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Rubber Bottom, 1500lb Static Load (PHKR)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- GARDNER BENDER Staples, Light Duty, White, PK25 (PSW-1600T)
- Chatsworth Products Cpi Cable Supports