Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY DIVIDER FORUNIVERSAL CABLE RUNWAY, 25 PK, PK 25
Mfr # 13392-712
Zoro # G0995067
product price: $195.99
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 100.076 millimeters
- Material Flame retardant ABS
- Finish Color Black
- Type For Use With Universal or Trough Style Runway
- Cable Manager Type Divider
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 13392-712
- Zoro # G0995067
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 100.076 millimeters |
Details
Material | Flame retardant ABS |
Finish Color | Black |
Type | For Use With Universal or Trough Style Runway |
Cable Manager Type | Divider |
Product Color | Black |
Product Type | Cable Routing |
Product Material | Steel |
Product Name | Cable Runway Dividers |
Components | Dividers |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 240/480V AC (31EG89)
- PANDUIT 19.25 Double Clamp Cable Tie with Spacer (PLDC2.5EH-C350)
- QUICKCABLE Black Welding Cable, 1/0,100 ft. (202106-100)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RB14-10FL)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT162 Series, PK2 (HCTBK162)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X6 CS, GRY (S4406NK)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- ELECTRIDUCT J Channel Cable Raceway- White- 48" Length (SR-J-WT)
- ELECTRIDUCT Large Latching Surface Raceways- 72"- Case of 20- White (SR-ED-LG1-CASE-6-WT)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- White- 5 pack (SR-2100-5-20PK-WT)
- Chatsworth Products Cpi Cable Trays