Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY CORNER BRACKET, 25" X 25", BLACK
Mfr # 11959-724
Zoro # G1269948
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 612.902 millimeters
- Height 609.6 millimeters
- Material Rectangular Steel Tubing
- Finish Color Black
- Compatibility Ladder Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11959-724
- Zoro # G1269948
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 612.902 millimeters |
Height | 609.6 millimeters |
Details
Material | Rectangular Steel Tubing |
Finish Color | Black |
Compatibility | Ladder Rack |
Product Type | Mounting Bracket |
Product Name | 11959-724 24" x 24" Corner Bracket |
Components | Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KCXX)
- MOXA 120 W/5.0 A Din-Rail 24 Vdc Power Supply, Universal 90 To 264 Vac (NDR-120-24)
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-15R0)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (D322N)
- COPE Splice Plate, Vertical & Adjustable, PR (48-02CV)
- LEVITON Distribution or control board fixtures 2RU CABLE MGR 4" RINGS BLACK (49253-BCM)
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 4in , Zinc (CT0010-04-03)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- Black- 2 Pack (SR-3200-5-2PK-BK)
- HAMMOND N12 Wireway, Cover Plate, Fits 6 x 6, Steel/Gray (1487DH)
- HAMMOND Straight Section w/o KO, 12 x 12 x 96, Steel/Gray (CWSC1296NK)
- Chatsworth Products Cpi Cable Trays