Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY CORNER BRACKET, 15" W, BLACK,
Mfr # 11959-715
Zoro # G1269887
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 393.192 millimeters
- Height 381 millimeters
- Material Rectangular Steel Tubing
- Finish Color Black
- Product Name 11959-715 15" x 15" Corner Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11959-715
- Zoro # G1269887
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 393.192 millimeters |
Height | 381 millimeters |
Details
Material | Rectangular Steel Tubing |
Finish Color | Black |
Product Name | 11959-715 15" x 15" Corner Bracket |
Product Type | Mounting Bracket |
Compatibility | Ladder Rack |
Components | Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL BELL Electrical Box Cover, 2 Gang, Aluminum, Flip/Snap (MX2050WH)
- FLEX-STRUT Channel Nut, 3/8" (FS-3/8NS E/G)
- TORK Percentage Timer, SPDT, 120/240V, NEMA 4X (EJWT)
- ANCOR 14/2 AWG Duplex Cable - Red/Black - Sold By The Foot (1215-FT)
- QUEST MFG Cable Tray L Wall Bracket, 6", Zinc (CT0025-06-03)
- CABLOFIL Wire Mesh Cable Tray, 12x2In, 10 Ft (CF54/300EZ)
- COPE Ladder Tray, 12 Ft L x 24 In W, 75 Lb Cap (1B48-24SL-12-09)
- FLEMING SUPPLY Fleming Supply D Shaped Floor Cord Cover, 10-feet Black Cable, Wire Protector, Tripping Hazard, White (170131WLC)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 24in W x 6in D x 5ft L, Chrome (KK-24x6x5-EZ)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 4in , Zinc (CT0010-04-03)
- ELECTRIDUCT Large Latching Surface Raceways- 72"- Case of 20- White (SR-ED-LG1-CASE-6-WT)
- Chatsworth Products Cpi Cable Trays