Shop All Cable Supports
Chatsworth Products Cpi
CABLE RUNWAY CENTER SUPPORT, KIT FOR 18"W RUNWAY, STEEL, BLACK
Mfr # 12362-718
Zoro # G1230653
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Ladder Rack
- Height 487.68 millimeters
- Finish Color Black
- Components Support Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 12362-718
- Zoro # G1230653
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Height | 487.68 millimeters |
Details
Material | Steel |
Type | Ladder Rack |
Finish Color | Black |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TY24M, CABLE TIE 40LB 5.5IN NATURAL NYLON, PK 1000 (TY24M)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15113)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (TR-51626-10)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- NVENT CADDY J-Hook with Hammer-On Flange Clip, Swivel, 4in Diameter, 60lb (CAT64HP24)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- SWE-TECH 3C 3/4 inch Magnetic Cable Holder, 10 pound pull force, Strong Polymer Cable Holder, UL Listed, 10PK (FWT30MA-12202)
- NVENT CADDY L-Bracket, CADDY Rod Lock, Steel, 3/8in Rod, 700lb Static Load (CRLL37EG)
- Chatsworth Products Cpi Cable Supports